Motion
12111 ACME SCR 1-1 RH 6 FT

NOOK INDUSTRIES
12111 ACME SCR 1-1 RH 6 FT

Acme Screw - Alloy Steel Material, 1.0000 in Nominal Screw Diameter, 72.0000 in Long, Right Hand Thread Direction
MI ITEM #00915462
MFR #12111 ACME SCR 1-1 RH 6 FT
Price$616.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
12111 ACME SCR 1-1 RH 6 FT

Acme Screw - Alloy Steel Material, 1.0000 in Nominal Screw Diameter, 72.0000 in Long, Right Hand Thread Direction
MI ITEM #00915462
MFR #12111 ACME SCR 1-1 RH 6 FT

Mfr description
12111 ACME SCR 1-1 RH 6 FT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$616.86/each

Specifications

Dimensions

  • Lash (Max Axial)
    0.0080 in
  • Lead Accuracy
    0.0003 in/in
  • Length
    72.0000 in
  • Nominal Screw Diameter
    1.0000 in
  • Overall Length
    72.0000 in
  • Pitch
    0.1000 in
  • Root Diameter Minimum
    0.9060 in
  • Threads Per Inch
    10
  • Weight
    2.38 lbs/ft

Details

  • Acme Screw Type
    Acme Screw
  • Form
    Stub
  • Material
    Alloy Steel
  • Starts
    10
  • Thread Code
    111
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)