Motion
7
10002 Conveyor Belt Fastener System Accessories - Transmission Belt Lacing Strip, Steel Material
MI ITEM #00915549
MFR #7
Your Price$45.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10002 Conveyor Belt Fastener System Accessories - Transmission Belt Lacing Strip, Steel Material
MI ITEM #00915549
MFR #7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.38/each(List $52.19)

Overview

Mfr description
7 STEEL GRIP BELT LACING 10002

Specifications

  • Accessory Type
    Transmission Belt Lacing Strip
  • Material
    Steel
  • Package Quantity
    6 Sets Per Box
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought