Motion
NAC6-24

FLEXCO
NAC6-24

40654 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
MI ITEM #00915588
MFR #NAC6-24
Your Price$564.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NAC6-24

40654 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
MI ITEM #00915588
MFR #NAC6-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$564.28/each(List $648.93)

Overview

Mfr description
NAC6-24 HINGE PINS 40654 (10/PKG)

Specifications

  • Accessory Type
    Rivet Hinged Fastener Hinge Pin
  • Material
    Nylon-Covered Steel
  • Width
    24 in
  • Package Quantity
    10 Per Pack
  • Weight
    6.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text