Motion
MT7812125
Jobber Length Drill Bit - 1330A Series, 7/32 in, High Speed Steel Material, 2-1/2 in Flute, 118 ° Point Angle, 3-3/4 in OAL
Mi Item #00915656
MFR #MT7812125
Price$4.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1330A Series, 7/32 in, High Speed Steel Material, 2-1/2 in Flute, 118 ° Point Angle, 3-3/4 in OAL
Mi Item #00915656
MFR #MT7812125

Mfr description
12125 1330A TANGED JOB.DRILL 7/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.82/each

Specifications

Dimensions

  • Drill Bit Size  
    7/32 in
  • Flute Length  
    2-1/2 in
  • Overall Length  
    3-3/4 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Series
    1330A
  • Shank Type
    Tanged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)