Motion
NAC6-42

FLEXCO
NAC6-42

40661 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
MI ITEM #00915667
MFR #NAC6-42
List Price$1,135.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NAC6-42

40661 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
MI ITEM #00915667
MFR #NAC6-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,135.52/each for your price

Overview

Mfr description
NAC6-42 HINGE PINS 40661 (10/PKG)

Specifications

  • Accessory Type
    Rivet Hinged Fastener Hinge Pin
  • Material
    Nylon-Covered Steel
  • Width
    42 in
  • Package Quantity
    10 Per Pack
  • Weight
    11.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text