Motion
1-1/2 CMA

FLEXCO
1-1/2 CMA

20344 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy (Plate), Steel (Balance) Material
Mi Item #00915677
MFR #1-1/2 CMA
Price$540.28/bc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1-1/2 CMA

20344 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy (Plate), Steel (Balance) Material
Mi Item #00915677
MFR #1-1/2 CMA

Mfr description
1-1/2 CMA FASTENER 20344 (100/BUCKET)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$540.28/bc

Specifications

Dimensions

  • Height
    8
  • Length
    9.75
  • Weight
    21.98 lbs, 22
  • Width
    9.75

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Copper Alloy (Plate), Steel (Balance)
  • Package Quantity
    100 Per Bucket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)