Motion
3GNY

FLEXCO
3GNY

02183 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel Material
Mi Item #00915701
MFR #3GNY
Price$71.94/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
3GNY

02183 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel Material
Mi Item #00915701
MFR #3GNY

Mfr description
3GNY BELT LACING 02183
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.94/bx

Specifications

Dimensions

  • Height
    2.7
  • Length
    13.2
  • Weight
    1.34 lbs, 1.4
  • Width
    2.9

Details

  • Accessory Type
    Hook with Pin
  • Material
    Nylon-Covered Steel
  • Package Quantity
    12 Cards Per Box, 84 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)