Motion
MT7812129
Jobber Length Drill Bit - 1330A Series, 0.2500 in, High Speed Steel Material, 2-3/4 in Flute, 118 ° Point Angle, 4 in OAL
MI ITEM #00915703
MFR #MT7812129
Price$8.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1330A Series, 0.2500 in, High Speed Steel Material, 2-3/4 in Flute, 118 ° Point Angle, 4 in OAL
MI ITEM #00915703
MFR #MT7812129

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.17/each

Specifications

Dimensions

  • Diameter
    1/4 -E in, 0.00 mm
  • Drill Bit Size  
    0.2500 in
  • Flute Length  
    2-3/4 in
  • Overall Length  
    4 in

Details

  • Bit Type
    Automotive
  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1330A
  • Shank Type
    Tanged
  • Web Thinning
    Standard

Overview

Mfr description
12129 TANGED JOBDRL 1/4-E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought