Motion
550SJ36NCS

FLEXCO
550SJ36NCS

40167 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, 300 Stainless Steel (Joint), Nylon-Covered Stainless Steel (Cable), Stainless Steel (Nuts & Bolts) Material
Mi Item #00915725
MFR #550SJ36NCS
Price$672.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
550SJ36NCS

40167 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, 300 Stainless Steel (Joint), Nylon-Covered Stainless Steel (Cable), Stainless Steel (Nuts & Bolts) Material
Mi Item #00915725
MFR #550SJ36NCS

Mfr description
550SJ36NCS STAIN. HINGED FASTENER 40167
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$672.56/each

Specifications

Dimensions

  • Height
    1.94
  • Length
    39
  • Weight
    6.84 lbs, 6.31
  • Width
    3.6, 36 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    300 Stainless Steel (Joint), Nylon-Covered Stainless Steel (Cable), Stainless Steel (Nuts & Bolts)
  • Package Quantity
    1 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)