Motion
NAC6-72

FLEXCO
NAC6-72

40669 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
MI ITEM #00915759
MFR #NAC6-72
Your Price$1,692.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NAC6-72

40669 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
MI ITEM #00915759
MFR #NAC6-72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,692.76/each(List $1,946.68)

Overview

Mfr description
NAC6-72 HINGE PINS 40669 (10/PKG)

Specifications

  • Accessory Type
    Rivet Hinged Fastener Hinge Pin
  • Material
    Nylon-Covered Steel
  • Width
    72 in
  • Package Quantity
    10 Per Pack
  • Weight
    19.46 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text