Motion
MT7812138
Jobber Length Drill Bit - 1330A Series, 0.3125 in, High Speed Steel Material, 3-3/16 in Flute, 118 ° Point Angle, 4-1/2 in OAL
Mi Item #00915803
MFR #MT7812138
Price$9.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1330A Series, 0.3125 in, High Speed Steel Material, 3-3/16 in Flute, 118 ° Point Angle, 4-1/2 in OAL
Mi Item #00915803
MFR #MT7812138

Mfr description
12138 1330A TANGED JOB.DRILL 5/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.95/each

Specifications

Dimensions

  • Diameter
    0.3125 in, 7.94 mm
  • Drill Bit Size  
    0.3125 in
  • Flute Length  
    3-3/16 in
  • Overall Length  
    4-1/2 in

Details

  • Bit Type
    Automotive
  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1330A
  • Shank Type
    Tanged
  • Web Thinning
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)