Motion
NC-30

FLEXCO
NC-30

40157 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material, 30 in Length
Mi Item #00915886
MFR #NC-30
Price$177.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NC-30

40157 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material, 30 in Length
Mi Item #00915886
MFR #NC-30

Mfr description
NC-30 HINGE PINS 40157 (10/PKG)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.42/each

Specifications

Dimensions

  • Height
    0.5
  • Length
    10, 30 in
  • Weight
    2.05 lbs, 2
  • Width
    10

Details

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Manufacturer Product Page
  • Material
    Nylon-Covered Steel
  • Package Quantity
    10 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)