1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
NC-30-1
38007 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
MI ITEM #
00915895
MFR #
NC-30-1
Price
$25.88
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO NC-30-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
NC-30-1
38007 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
MI ITEM #
00915895
MFR #
NC-30-1
Mfr description
NC-30-1 PIN (SINGULAR) 38007
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$25
.88
/each
Add to Cart
Specifications
Dimensions
Height
0.25
Length
3
Weight
3.52 lbs, 0.001
Width
0.25, 30 in
Details
Accessory Type
Bolt Hinged Fastener Hinge Pin
Material
Nylon-Covered Steel
Package Quantity
1 Per Pack
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items