Motion
EPC531
Screw-In Flow Control Cartridge Valve - Hydraulic Actuation, 10 gpm Max Flow
Mi Item #00915928
MFR #EPC531
Price$655.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Flow Control Cartridge Valve - Hydraulic Actuation, 10 gpm Max Flow
Mi Item #00915928
MFR #EPC531

Mfr description
EPC531 VALVE (OLD EPC53-C2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$655.25/each

Specifications

Dimensions

  • Overall Height
    5-27/64 in
  • Overall Length
    79.4 mm
  • Port Size
    3/8 NPTF

Details

  • Actuation
    Hydraulic
  • Body Material
    Steel
  • Connection Gender
    Female
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    3000 psi
  • Pressure Compensation
    Pressure Compensated
  • Seal Material
    Viton®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)