Motion
EPC561
Screw-In Flow Control Cartridge Valve - Hydraulic Actuation, 30 gpm Max Flow
MI ITEM #00915982
MFR #EPC561
Price$918.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Flow Control Cartridge Valve - Hydraulic Actuation, 30 gpm Max Flow
MI ITEM #00915982
MFR #EPC561

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$918.22/each

Specifications

Dimensions

  • Overall Height
    6-9/16 in
  • Overall Length
    93.8 mm
  • Port Size
    3/4 NPTF

Details

  • Actuation
    Hydraulic
  • Body Material
    Steel
  • Connection Gender
    Female
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    3000 psi
  • Pressure Compensation
    Pressure Compensated
  • Seal Material
    Viton®

Overview

Mfr description
EPC561 VALVE (OLD EPC56-C2)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought