Motion
12154
Acme Screw - 4140 - Alloy Steel Material, 1.5000 in Nominal Screw Diameter, 72 in Long, Right Hand Thread Direction
Mi Item #00915991
MFR #12154
Price$723.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acme Screw - 4140 - Alloy Steel Material, 1.5000 in Nominal Screw Diameter, 72 in Long, Right Hand Thread Direction
Mi Item #00915991
MFR #12154

Mfr description
12154 ACME SCR 1-1/2-4 RH 6 FT
  • Nook Industries Offers the largest selections of rolled amce screw sizes in the industry.
  • Rolled thread screws are cost effective and are stocked for quick delivery
  • PowerAc™ Inch Acme screws and nuts include a centralizing (C) thread form to prevent wedging and binding.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$723.39/each

Specifications

Dimensions

  • Lash (Max Axial)
    0.01 in
  • Lead Accuracy
    0.25 in
  • Length
    72 in
  • Nominal Screw Diameter
    1.5000 in
  • Overall Length
    72.0000 in
  • Pitch
    0.25 in
  • Root Diameter Minimum
    1.196 in
  • Threads Per Inch
    4
  • Weight
    4.99 lbs per ft

Details

  • Acme Screw Type
    Acme Screw
  • Form
    2C
  • Material
    4140 - Alloy Steel
  • Starts
    1
  • Thread Code
    154
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)