Motion
NCS-36

FLEXCO
NCS-36

40178 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Stainless Steel Material
MI ITEM #00916048
MFR #NCS-36
Your Price$512.14/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NCS-36

40178 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Stainless Steel Material
MI ITEM #00916048
MFR #NCS-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$512.14/bx(List $587.59)

Overview

Mfr description
NCS-36 STAINLESS CABLE 40178

Specifications

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Nylon-Covered Stainless Steel
  • Width
    36 in
  • Package Quantity
    10 Per Pack
  • Weight
    2.64 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text