Motion
T-1WNIB

FLEXCO
T-1WNIB

99967 Conveyor Belt Fastener System Accessories - T Cleat, Nitrile, Rubber (Bond) Material, 100 ft Length
Mi Item #00916252
MFR #T-1WNIB
Price$30.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
T-1WNIB

99967 Conveyor Belt Fastener System Accessories - T Cleat, Nitrile, Rubber (Bond) Material, 100 ft Length
Mi Item #00916252
MFR #T-1WNIB

Mfr description
T-1WNIB T CLEAT 10X10FT 100 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.20/ft

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Pulley Diameter
    6 in
  • Weight
    7.20 lbs

Details

  • Accessory Type
    T Cleat
  • Material
    Nitrile, Rubber (Bond)
  • Package Quantity
    1 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)