Motion
5517-30
465406 Stainless Steel Rotary Union Elbow - 5000 Series, Air-Hot Oil-Steam-Water Type, 3/4 in Thread Size, NPT Connection
MI ITEM #00916308
MFR #5517-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
465406 Stainless Steel Rotary Union Elbow - 5000 Series, Air-Hot Oil-Steam-Water Type, 3/4 in Thread Size, NPT Connection
MI ITEM #00916308
MFR #5517-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5517-30 S ELBOW 465406

Specifications

  • Rotary Union Type
    Air-Hot Oil-Steam-Water
  • Thread Size
    3/4 in
  • Connection
    NPT
  • Water Pressure
    750 psi
  • Steam Pressure
    120 psi
  • Hot Oil Pressure
    100 psi
  • Air Pressure
    300 psi
  • Water Temperature
    300 °F
  • Steam Temperature
    350 °F
  • Hot Oil Temperature
    395 °F
  • Weight
    2.00 lbs
  • Series
    5000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text