Motion
5509-16T

DUFF-NORTON
5509-16T

DWA Series 1-1/2 in. Pipe and 1 in. Diameter Tubing Elbow
MI ITEM #00916320
MFR #5509-16T
List Price$486.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
5509-16T

DWA Series 1-1/2 in. Pipe and 1 in. Diameter Tubing Elbow
MI ITEM #00916320
MFR #5509-16T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$486.59/each for your price

Overview

Mfr description
5509-16T S ELBOW 465407
  • Cost effective for general purpose applications.
  • High precision ball bearings for smooth running and long life, even at high speeds.
  • Maintenance Free.
  • Non-corrosive aluminum housing with stainless steel shaft.
  • Silicon carbide / carbon graphite seal faces provide long service life.

Specifications

  • Rotary Union Type
    Air-Hot Oil-Steam-Water
  • Thread Size
    1 in
  • Connection
    National Pipe Thread (NPT)
  • Speed
    1750 to 3500 rpm
  • Water Pressure
    750 psi
  • Steam Pressure
    120 psi
  • Hot Oil Pressure
    100 psi
  • Air Pressure
    200 psi
  • Water Temperature
    300 °F
  • Steam Temperature
    350 °F
  • Hot Oil Temperature
    158 °F
  • Flow
    Dual
  • Hydraulic Fluid
    Oil|Water
  • Weight
    1.00 lb
  • Series
    DWA Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text