Motion
12187
Oil Seal - Solid, 1.220 in Shaft Dia., 2.402 in OD, 0.354 in Overall Width, HMSA92S Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00916376
MFR #12187
List Price$94.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.220 in Shaft Dia., 2.402 in OD, 0.354 in Overall Width, HMSA92S Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00916376
MFR #12187

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.42/each for your price

Overview

Mfr description
12187 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.220 in
  • Outside Diameter
    2.402 in
  • Overall Width
    0.354 in
  • Design Type
    HMSA92S
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    3
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber outside diameter
  • Operating Temperature Range
    -40 to 210 °F
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311197717
  • Compatible Wear Sleeves
    99123
  • Compatible V-Rings
    400320;400321;400324;400325
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, axial dirt lip
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel ends, axles
  • Weight
    0.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text