Motion
F374W3
Modular Style Air Filter - 3 micron, 160 scfm, 1/2 NPT Ports, Polycarbonate Bowl, Manual Drain, With Guard
Mi Item #00916448
MFR #F374W3
Price$159.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Air Filter - 3 micron, 160 scfm, 1/2 NPT Ports, Polycarbonate Bowl, Manual Drain, With Guard
Mi Item #00916448
MFR #F374W3

Mfr description
F374W3 1/2 FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.04/each

Specifications

Dimensions

  • Overall Length
    3.75 in
  • Port Size
    1/2 NPT

Details

  • Bowl Capacity
    10 oz
  • Bowl Material
    Polycarbonate Bowl
  • Bowl Options
    With Guard
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    3 μm
  • Filter Type
    Modular Style Filter
  • Maximum Air Flow
    160 scfm
  • Maximum Operating Pressure
    250 psi
  • Micron Rating
    3 micron
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)