Motion
F374W5
Modular Style Air Filter - 5 micron, 160 scfm, 1/2 NPT Ports, Polycarbonate Bowl, Automatic (Normally Closed) Drain, With Guard
MI ITEM #00916464
MFR #F374W5
List Price$143.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Air Filter - 5 micron, 160 scfm, 1/2 NPT Ports, Polycarbonate Bowl, Automatic (Normally Closed) Drain, With Guard
MI ITEM #00916464
MFR #F374W5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.17/each for your price

Overview

Mfr description
F374W5 1/2 FILTER

Specifications

  • Filter Type
    Modular Style Filter
  • Micron Rating
    5 micron
  • Port Size
    1/2 NPT
  • Bowl Material
    Polycarbonate Bowl
  • Drain Type
    Automatic (Normally Closed)
  • Maximum Air Flow
    160 scfm
  • Bowl Options
    With Guard
  • Drain Method
    Automatic
  • Filter Rating
    5 μm
  • Bowl Capacity
    10 oz
  • Overall Length
    3.75 in
  • Maximum Operating Pressure
    250 psi
  • Port Gender
    Female
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text