Motion
550MAJ48SSC

FLEXCO
550MAJ48SSC

39589 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Copper Alloy (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00916481
MFR #550MAJ48SSC
Price$625.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
550MAJ48SSC

39589 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Copper Alloy (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00916481
MFR #550MAJ48SSC

Mfr description
550MAJ48SSC HINGED FASTENER(39589)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$625.76/each

Specifications

Dimensions

  • Weight
    9.00 lbs
  • Width
    48 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Copper Alloy (Cable), Steel (Nuts & Bolts)
  • Package Quantity
    1 Per Carton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)