Motion
R5-SE-24/600

FLEXCO
R5-SE-24/600

41315 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
Mi Item #00916545
MFR #R5-SE-24/600
Price$57.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R5-SE-24/600

41315 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
Mi Item #00916545
MFR #R5-SE-24/600

Mfr description
R5-SE-24/600 FSTNR STRIPS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.54/each

Specifications

Dimensions

  • Height
    1.3
  • Length
    22.5
  • Weight
    3.05 lbs, 3.1
  • Width
    2.5, 24 in

Details

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    Steel
  • Package Quantity
    2 Strips Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)