Motion
MIU-1375

NEXEN GROUP
MIU-1375

Input Unit - For Use With FM 1375 Series, Straight Shaft, 1.3750 in Output Shaft, 1800 rpm, Overhung Load Capacity 570 lb, Shaft Inertia 0.85 lb-in², Black Oxide Finish, 213TC and 215TC Frame Size
MI ITEM #00916548
MFR #MIU-1375
Your Price$608.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MIU-1375

Input Unit - For Use With FM 1375 Series, Straight Shaft, 1.3750 in Output Shaft, 1800 rpm, Overhung Load Capacity 570 lb, Shaft Inertia 0.85 lb-in², Black Oxide Finish, 213TC and 215TC Frame Size
MI ITEM #00916548
MFR #MIU-1375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$608.96/each(List $882.99)

Overview

Mfr description
936000 MIU-1375 IMPUT UNIT

Specifications

  • Parts Category
    Other Accessories
  • For Use With Series
    FM 1375 Series
  • Bore Style
    Straight Shaft
  • Output Shaft Diameter
    1.3750 in
  • Max Rpm
    1800 rpm
  • Overhung Load Capacity
    570 lb
  • Shaft Inertia
    0.85 lb/in²
  • Finish
    Black Oxide
  • Ratings
    CE, and RoHS
  • Frame Size
    213TC and 215TC
  • Input Shaft Diameter
    1.375 in in
  • Kits
    937100 (NEMA C-Face Repair Kit)
  • Manufacturer Product Page
  • UPC_NO
    662284167314
  • Weight
    14.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text