Motion
R5-SE-26/650

FLEXCO
R5-SE-26/650

41409 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
Mi Item #00916583
MFR #R5-SE-26/650
Price$65.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R5-SE-26/650

41409 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
Mi Item #00916583
MFR #R5-SE-26/650

Mfr description
R5-SE-26/650 FSTNR STRIPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.21/each

Specifications

Dimensions

  • Weight
    3.70 lbs
  • Width
    26 in

Details

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    Steel
  • Package Quantity
    2 Strips Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)