Motion
MDU1375
Clutch-Brake - Open, Nema C-Faced Clutch-Brake, MDU
MI ITEM #00916587
MFR #MDU1375
Price$2,096.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clutch-Brake - Open, Nema C-Faced Clutch-Brake, MDU
MI ITEM #00916587
MFR #MDU1375

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,096.78/each

Specifications

Dimensions

  • Bore Diameter
    1.375 in
  • Drive Inertia
    59.40 lbin²
  • Frame Size
    213TC, 215TC
  • Port Size
    1/8 NPT
  • Weight
    34.00 lbs

Details

  • Bore Type
    Straight
  • Clutch Air Chamber Vol When Worn Out
    4.657 in³
  • Clutch Air Chamber Volume When New
    3.109 in³
  • Combination Type
    Nema C-Faced Clutch-Brake
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284167338
  • Max Clutch Continuous Thermal Diss
    0.77 hp
  • Max Rpm
    1800 rpm
  • Max Static Clutch Torque
    1130 in
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Brake & Clutch Assemblies
  • Ratings
    CE, And RoHS
  • Series
    MDU
  • UPC_NO
    662284167338

Overview

Mfr description
936100 MDU-1375 DRIVE UNIT
  • Air Engaged, NEMA C-Face Mounted, Modular Series Of Clutches Brakes Or Clutch/Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought