Motion
R5-SE-30/750

FLEXCO
R5-SE-30/750

41276 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
MI ITEM #00916628
MFR #R5-SE-30/750
Price$70.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R5-SE-30/750

41276 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
MI ITEM #00916628
MFR #R5-SE-30/750

Mfr description
R5-SE-30/750 FSTNR STRIPS/41276
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.49/each

Specifications

Dimensions

  • Weight
    3.80 lbs
  • Width
    30 in

Details

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    Steel
  • Package Quantity
    2 Strips Per Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)