Motion
R5-SE-54/1350

FLEXCO
R5-SE-54/1350

41296 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
MI ITEM #00916782
MFR #R5-SE-54/1350
Your Price$140.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R5-SE-54/1350

41296 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
MI ITEM #00916782
MFR #R5-SE-54/1350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$140.50/each(List $160.77)

Overview

Mfr description
R5-SE-54/1350 FSTNR STRIPS

Specifications

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    Steel
  • Width
    54 in
  • Package Quantity
    2 Strips Per Pack
  • Weight
    7.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text