Motion
R6-SE-30/750

FLEXCO
R6-SE-30/750

40409 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
MI ITEM #00916935
MFR #R6-SE-30/750
Your Price$144.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R6-SE-30/750

40409 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
MI ITEM #00916935
MFR #R6-SE-30/750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$144.65/each(List $166.35)

Overview

Mfr description
R6-SE-30/750 FSTNR STRIPS(2/PKG)

Specifications

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    Steel
  • Width
    30 in
  • Package Quantity
    2 Strips Per Pack
  • Weight
    8.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text