Motion
R6-SE-36/900

FLEXCO
R6-SE-36/900

40399 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
Mi Item #00916971
MFR #R6-SE-36/900
Price$148.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R6-SE-36/900

40399 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
Mi Item #00916971
MFR #R6-SE-36/900

Mfr description
R6-SE-36/900 FSTNR STRIPS(2/PKG)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.52/each

Specifications

Dimensions

  • Height
    1.6
  • Length
    34.5
  • Weight
    9.55 lbs, 9.5
  • Width
    3.5, 36 in

Details

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    Steel
  • Package Quantity
    2 Strips Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)