Motion
AA 366
Acrylic Adhesive - 50 ml, Bottle
MI ITEM #00916977
MFR #AA 366
Price$752.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 50 ml, Bottle
MI ITEM #00916977
MFR #AA 366

Mfr description
135239 12224 366 UV CURE 1 LT BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$752.43/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Shear Strength
    1450 psi

Details

  • Acrylic Type
    Urethane Methacrylate
  • Application
    Bonding
  • Color
    Yellow
  • Material Comp
    Glass, Metal
  • Operating Temperature Range
    -65 to +230 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    079340122246
  • Viscosity
    7,500 cP
  • Viscosity Class
    Medium Viscosity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)