Motion
R6-SE-42/1050

FLEXCO
R6-SE-42/1050

40389 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
MI ITEM #00917008
MFR #R6-SE-42/1050
Price$207.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R6-SE-42/1050

40389 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
MI ITEM #00917008
MFR #R6-SE-42/1050

Mfr description
R6-SE-42/1050 FSTNR STRIPS(2/PKG)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.84/each

Specifications

Dimensions

  • Weight
    10.91 lbs
  • Width
    42 in

Details

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    Steel
  • Package Quantity
    2 Strips Per Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)