Motion
R6-SE-48/1200

FLEXCO
R6-SE-48/1200

40390 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
Mi Item #00917041
MFR #R6-SE-48/1200
Price$193.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R6-SE-48/1200

40390 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
Mi Item #00917041
MFR #R6-SE-48/1200

Mfr description
R6-SE-48/1200 FSTNR STRIPS (2/PKG)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.54/each

Specifications

Dimensions

  • Weight
    12.76 lbs
  • Width
    48 in

Details

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    Steel
  • Package Quantity
    2 Strips Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)