Motion
L5521PHT-20

DUFF-NORTON
L5521PHT-20

1-1/4 in. Pipe and 1-1/4-11 BSP Metric, 300 Stainless Steel Mono Flow Left Hand Repair Cartridge
MI ITEM #00917092
MFR #L5521PHT-20
List Price$835.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
L5521PHT-20

1-1/4 in. Pipe and 1-1/4-11 BSP Metric, 300 Stainless Steel Mono Flow Left Hand Repair Cartridge
MI ITEM #00917092
MFR #L5521PHT-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$835.15/each for your price

Overview

Mfr description
L5521PHT-20 451282
  • 300 Grade stainless steel construction for superior corrosion resistance.
  • Dual flow option with the addition of an elbow.
  • Replaceable Integrated cartridge design makes repairs fast and easy.
  • Two precision bearings extend product life by keeping seal faces perfectly aligned.

Specifications

  • Rotary Union Type
    Hot Oil / Steam / Water / Air
  • Thread Size
    1-1/4-11
  • Connection
    British Standard Pipe (BSP)
  • Rotation
    Left Hand
  • Speed
    1000 to 3600 rpm
  • Water Pressure
    750 psi
  • Steam Pressure
    120 psi
  • Hot Oil Pressure
    100 psi
  • Air Pressure
    100 to 750 psi
  • Water Temperature
    300 °F
  • Steam Temperature
    350 °F
  • Hot Oil Temperature
    300 to 395 °F
  • Flow
    Mono
  • Hydraulic Fluid
    Hot Oil|Steam|Water
  • Harmonization Code
    8481.80.9015
  • Series
    5000 Series
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text