Motion
140EMAP

FLEXCO
140EMAP

20364 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy (Plate), Steel (Bolt & Nut) Material
Mi Item #00917095
MFR #140EMAP
Price$180.69/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
140EMAP

20364 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy (Plate), Steel (Bolt & Nut) Material
Mi Item #00917095
MFR #140EMAP

Mfr description
140 EMAP BLT FSTNR 20364 25/CTN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$180.69/bx

Specifications

Dimensions

  • Height
    3.6
  • Length
    5.4
  • Weight
    4.00 lbs, 4.2
  • Width
    6.4

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Copper Alloy (Plate), Steel (Bolt & Nut)
  • Package Quantity
    25 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)