1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
R6-SE-60/1500
40392 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
MI ITEM #
00917110
MFR #
R6-SE-60/1500
Price
$243.75
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO R6-SE-60/1500
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
R6-SE-60/1500
40392 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
MI ITEM #
00917110
MFR #
R6-SE-60/1500
Mfr description
R6-SE-60/1500 FSTNR STRIPS (2/PKG)
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$243
.75
/each
Add to Cart
Specifications
Dimensions
Height
1.5
Length
58
Weight
16.26 lbs, 16
Width
3.5, 60 in
Details
Accessory Type
Rivet Hinged Fastener Strip
Material
Steel
Package Quantity
2 Strips Per Pack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items