Motion
937600
Repair Kit - For Use With MBU-1375 Series Brakes, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 1225 hp/hr, Standard Coefficient Facing, Red Facing Edge Color Code, 1225 hp/hr Facing Life
Mi Item #00917147
MFR #937600
Price$1,223.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Repair Kit - For Use With MBU-1375 Series Brakes, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 1225 hp/hr, Standard Coefficient Facing, Red Facing Edge Color Code, 1225 hp/hr Facing Life
Mi Item #00917147
MFR #937600

Mfr description
937600 MBU-1375 REPAIR KIT
  • Repair kit includes facings for the clutch and brake sections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,223.58/each

Specifications

Dimensions

  • Weight
    5.50 lbs

Details

  • Additional Details
    Standard coefficient facings offer the best combination of torque output and life in most applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact Motion Industries for more details.
  • Approximate Brake Facing Life
    1225 hp/hr
  • Approximate Clutch Facing Life
    1225 hp/hr
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    30.6 in²
  • Brake Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    30.630 in2
  • Clutch Facing Type
    Standard Coefficient
  • For Use With Series
    MBU-1375 Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284167529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)