Motion
RAR5-SE-24/600

FLEXCO
RAR5-SE-24/600

41328 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Stainless Steel Material
Mi Item #00917162
MFR #RAR5-SE-24/600
Price$102.01/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
RAR5-SE-24/600

41328 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Stainless Steel Material
Mi Item #00917162
MFR #RAR5-SE-24/600

Mfr description
RAR5-SE-24/600 FASTENER STRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.01/bx

Specifications

Dimensions

  • Weight
    3.10 lbs
  • Width
    24 in

Details

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    Stainless Steel
  • Package Quantity
    2 Strips Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)