Motion
190EE

FLEXCO
190EE

20091 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy Material
Mi Item #00917197
MFR #190EE
Price$453.51/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
190EE

20091 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy Material
Mi Item #00917197
MFR #190EE

Mfr description
190EE EVEDUR BELT FSTNR 20091
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$453.51/bx

Specifications

Dimensions

  • Height
    4.7
  • Length
    5.8
  • Weight
    4.98 lbs, 5.2
  • Width
    8.1

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Copper Alloy
  • Package Quantity
    25 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)