Motion
S187

FLEXCO
S187

50146 Conveyor Belt Fastener System Accessories - Staple Fastener, Copper Alloy Material
Mi Item #00917247
MFR #S187
Price$324.63/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
S187

50146 Conveyor Belt Fastener System Accessories - Staple Fastener, Copper Alloy Material
Mi Item #00917247
MFR #S187

Mfr description
S187 EXTRA STAPLES 50146
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.63/bx

Specifications

Dimensions

  • Weight
    1.02 lbs

Details

  • Accessory Type
    Staple Fastener
  • Material
    Copper Alloy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)