Motion
125MA

FLEXCO
125MA

50270 Conveyor Belt Fastener System Accessories - Staple Fastener, Copper Alloy Material
MI ITEM #00917268
MFR #125MA
Price$268.85/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
125MA

50270 Conveyor Belt Fastener System Accessories - Staple Fastener, Copper Alloy Material
MI ITEM #00917268
MFR #125MA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$268.85/bx

Specifications

Dimensions

  • Height
    1.8
  • Length
    14.35
  • Weight
    1.80 lbs, 1.94
  • Width
    8.45

Details

  • Accessory Type
    Staple Fastener
  • Includes
    (16) 6" Fastener Strips with Staples
  • Material
    Copper Alloy
  • Package Quantity
    16 Per Carton

Overview

Mfr description
125MA FASTENER 50270 16/CTN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought