1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
187MA
50272 Conveyor Belt Fastener System Accessories - Staple Fastener Installation Tool, Copper Alloy Material
MI ITEM #
00917283
MFR #
187MA
Price
$290.02
/bx
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO 187MA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
187MA
50272 Conveyor Belt Fastener System Accessories - Staple Fastener Installation Tool, Copper Alloy Material
MI ITEM #
00917283
MFR #
187MA
Mfr description
187MA FASTENER 50272 4/CTN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$290
.02
/bx
Add to Cart
Specifications
Dimensions
Weight
2.55 lbs
Details
Accessory Type
Staple Fastener Installation Tool
Includes
(16) 6" Fastener Strips with Staples
Material
Copper Alloy
Package Quantity
4 Per Carton
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items