Motion
F354W5
Modular Style Air Filter - 5 micron, 100 scfm, 1/2 NPT Ports, Metal Bowl, Manual Drain
MI ITEM #00917307
MFR #F354W5
List Price$107.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Air Filter - 5 micron, 100 scfm, 1/2 NPT Ports, Metal Bowl, Manual Drain
MI ITEM #00917307
MFR #F354W5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.23/each for your price

Overview

Mfr description
F354W5 1/2 FILTER

Specifications

  • Filter Type
    Modular Style Filter
  • Micron Rating
    5 micron
  • Port Size
    1/2 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Manual
  • Maximum Air Flow
    100 scfm
  • Drain Method
    Manual
  • Filter Rating
    5 μm
  • Bowl Capacity
    6 oz
  • Overall Length
    2.75 in
  • Overall Height
    6.87 in
  • Maximum Operating Pressure
    250 psi
  • Port Gender
    Female
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text