Motion
9410402
Coating or Sealant - 1 gal, Clear Color
MI ITEM #00917477
MFR #9410402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coating or Sealant - 1 gal, Clear Color
MI ITEM #00917477
MFR #9410402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
9410402 CLEAR 9400 SYSTEM

Specifications

  • Color
    Clear
  • Color Family
    Clear
  • Container Size
    1 gal (US)
  • Finish
    High Gloss
  • Dry Time
    4 to 6 hr.
  • Min Application Temperature
    0 °C
  • Max Application Temperature
    +38 °C
  • Standards Met
    USDA, FSIS
  • Package Quantity
    6
  • UPC_NO
    020066941093
  • Base Type
    Solvent
  • VOC Content
    Less Than 600 g/L
  • Application Temperature Range
    32 Degrees to 100 °F
  • Coverage
    260 to 560 ft²/gal
  • Exposure Conditions
    Interior/Exterior
  • Resin Type
    Aliphatic Isocyanate Converted Polyester Ure Thane
  • Size
    1 gal.
  • Surface
    Steel, Galvanized Metal
  • System Type
    9400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text