Motion
NCS-30-1

FLEXCO
NCS-30-1

38043 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Stainless Steel Material
Mi Item #00917483
MFR #NCS-30-1
Price$39.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NCS-30-1

38043 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Stainless Steel Material
Mi Item #00917483
MFR #NCS-30-1

Mfr description
NCS-30-1 HINGE PIN 38043
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.96/each

Specifications

Dimensions

  • Height
    0.1
  • Length
    31
  • Weight
    3.52 lbs, 1
  • Width
    3.5, 30 in

Details

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Nylon-Covered Stainless Steel
  • Package Quantity
    1 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)