Motion
9401402
Solvent Base Paint Additive - Container Size: 1 gal
MI ITEM #00917484
MFR #9401402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Paint Additive - Container Size: 1 gal
MI ITEM #00917484
MFR #9401402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 gal.
  • VOC Content
    Less Than600 g/L

Details

  • Base Type
    Solvent
  • Dry Time
    4 to 6 hr.
  • Finish
    ACTIVATOR
  • For Use With
    9400 System High Gloss Polyester Urethane
  • Volatile Organic Compound Content
    589 g/L

Overview

Mfr description
9401402 ACTIVATOR 9400 SYSTEM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought