1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
NCS-42-1
38045 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Stainless Steel Material
MI ITEM #
00917493
MFR #
NCS-42-1
Price
$70.47
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO NCS-42-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
NCS-42-1
38045 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Stainless Steel Material
MI ITEM #
00917493
MFR #
NCS-42-1
Mfr description
NCS-42-1 HINGE PIN 38045
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$70
.47
/each
Add to Cart
Specifications
Dimensions
Height
0.4
Length
8
Weight
4.80 lbs, 0.3
Width
8, 42 in
Details
Accessory Type
Bolt Hinged Fastener Hinge Pin
Material
Nylon-Covered Stainless Steel
Package Quantity
1 Per Pack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items