Motion
NCS-60-1

FLEXCO
NCS-60-1

38048 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Stainless Steel Material
MI ITEM #00917519
MFR #NCS-60-1
Your Price$93.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NCS-60-1

38048 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Stainless Steel Material
MI ITEM #00917519
MFR #NCS-60-1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$93.73/each(List $107.79)

Overview

Mfr description
NCS-60-1 HINGE PIN 38048

Specifications

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Nylon-Covered Stainless Steel
  • Height
    0.4
  • Width
    12.5, 60 in
  • Length
    12.5
  • Package Quantity
    1 Per Pack
  • Weight
    7.04 lbs, 0.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text